Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MN1H-2-3/8-MS ; 161727 https://www.bdiexpress.com/medias/INDFESVALVEX-161727-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA0OTB8aW1hZ2UvanBlZ3xhREE0TDJnd1l5OHhNRFExTXprMU5qRXpNamc1TkM5SlRrUkdSVk5XUVV4V1JWaGZNVFl4TnpJM1gwSlNVMTh6TURCNE16QXdMbXB3Wnd8NGFmZDZjYjM5YjMyNWE5NGJkMGRiMjAyYzcwYjI1NDEyNDNmZmUxZTVjYjJiMWY0NmY4MTE0ZDEwZGI4MGNjZg
15013398 Hydraulic and Pneumatic Valves 

FESTO FESTO

MN1H-2-3/8-MS ; 161727

Description

MN1H-2-3/8-MS NR. 161727 ; AIR SOLENOID VALVE G3/8 FML THD

Diaphragm Valve; 3/8" G Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Detent Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Brass

Part #

161727

BDI #
15013398

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

210.25 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 210.25 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.45
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
3/8" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Detent Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
7.5 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
2900 L/Min Flow Rate | Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.992
Long Description
Diaphragm Valve; 3/8" G Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Detent Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Brass
Overall Width
1.89 Inch | 48 Millimeter
Overall Length
2.638 Inch | 67 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh