Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VM1010-4N-32G https://www.bdiexpress.com/medias/INDSMCVALVEX-VM1010-4N-32-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzODl8aW1hZ2UvanBlZ3xhREUxTDJnM01TOHhNRFl3TmpNeU16a3lOVEF5TWk5SlRrUlRUVU5XUVV4V1JWaGZWazB4TURFd1h6Uk9Yek15WHpNd01IZ3pNREF1YW5CbnxhY2JmZGYwYTc2NDJlMzU1ODJhNWU1ZDdiOWFjNDc5MmVhOWRhNGY2YTBmNTVmZGZmODZlMWNjZmUwZGJjNmI1
17874045 Hydraulic and Pneumatic Valves 

SMC SMC

VM1010-4N-32G

Description

VM1010-4N-32G POPPET VALVE ; 3PORT 4.8MM TT PUSH BUTTON GREEN

Mechanical Valve; 4 MM Tubing OD Port; 3 Port | 3 Way; 2 Position; Pneumatic; Extended Pushbutton | Spring Return; 116 PSI; 23 To 140 Deg F; Plastic

Part #

VM1010-4N-32G

BDI #
17874045

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

18.83 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 18.83 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.064
Product Group - BDI
F02352
Valve Type
Mechanical
Port Type
4 MM Tubing OD
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Extended Pushbutton | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
0 To 116 PSI
Operating Temperature Range
23 To 140 Deg F
Body Material
Plastic
Inch - Metric
Metric
Other Features
Bottom Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.14005
Long Description
Mechanical Valve; 4 MM Tubing OD Port; 3 Port | 3 Way; 2 Position; Pneumatic; Extended Pushbutton | Spring Return; 116 PSI; 23 To 140 Deg F; Plastic
Overall Length
1.303 Inch | 33.1 Millimeter
Overall Height
2.201 Inch | 55.9 Millimeter
Overall Width
0.945 Inch | 24 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh