Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VNB104CS-8A https://www.bdiexpress.com/medias/INDSMCVALVEX-VNB1-WOB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NjN8aW1hZ2UvanBlZ3xhR1E0TDJobE5DOHhNRFl3TmpNek5USTVOVFV4T0M5SlRrUlRUVU5XUVV4V1JWaGZWazVDTVY5WFQwSmZNekF3ZURNd01DNXFjR2N8NzAwYjI2MTM3ZmU1YmI3ZTJmODQyOGRiMDJkNDg5ZmQ1NDcxNmYyNWVhNDUxNjVmY2VjNzBmM2Y1YTVhYjIyOA
17874477 Hydraulic and Pneumatic Valves 

SMC SMC

VNB104CS-8A

Description

VNB104CS-8A FLOW CONTROL VALVE ; 2 PORT 2 WAY/2 POSITION

Flow Control Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 145 PSI; 23 To 210 Deg F; Ethylene Propylene Seal; Stainless Steel

Part #

VNB104CS-8A

BDI #
17874477

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

54.84 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 54.84 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.27
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 210 Deg F
Seal Type
Ethylene Propylene
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
1 Cv Factor | 7MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.66139
Long Description
Flow Control Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 145 PSI; 23 To 210 Deg F; Ethylene Propylene Seal; Stainless Steel
Overall Height
2.48 Inch | 63 Millimeter
Overall Length
1.772 Inch | 45 Millimeter
Overall Width
1.063 Inch | 27 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh