

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
16B-1 O/L ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
16B-1 O/L ELITE CHAIN OFFSET LINK
Chain Link; 16B Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
80061912
BDI #
526528

Details
5.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/16B-1-O-L-ELITE/p/526528
Your Price
$ 5.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.072
EAN
0847648017430
Product Group - BDI
M02122
Chain Size
16B
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Elite Series | High Precision
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A0116B1OL
Manufacturer Internal Number
5001743
Weight / LBS
0.159
Long Description
Chain Link; 16B Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.67 Inch | 17.02 Millimeter
Plate Thickness
0.163 Inch | 4.15 Millimeter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Roller Diameter
0.625 Inch | 15.88 Millimeter
Plate Height
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh