

MAXCO CHAIN
MAXCO CHAIN
35-2OL
MAXCO CHAIN MAXCO CHAIN
Description
35-2OL INSPIRE OFFSET LINK ; 50/PAK
Chain Link; 35-2 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
35-2OL
BDI #
454284

Details
5.09
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/35-2OL/p/454284
Your Price
$ 5.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.01
EAN
0821002011258
Product Group - BDI
M02122
Chain Size
35-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Inspire Series | Blast Treated Material
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://maxcochain.com
Manufacturer Item Number
35-2 OFFSET LINK
Manufacturer Internal Number
35-2OL
Weight / LBS
0.16
Long Description
Chain Link; 35-2 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Roller Width
0.188 Inch | 4.775 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Plate Height
0.354 Inch | 8.992 Millimeter
Roller Diameter
0.2 Inch | 5.08 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh