

DIAMOND CHAIN
DIAMOND CHAIN
DMD-40-3R-10FT ; D0014
DIAMOND CHAIN DIAMOND CHAIN
Description
DMD-40-3R-10FT ; D0014 RLLR CHAIN ; 10FT/BOX
Roller Chain; 40-3 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
Part #
101954228; DMD-40-3R-10FT;D0014
BDI #
21485945

Details
32.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-40-3R-10FT-;-D0014/p/21485945
Your Price
$ 32.04 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.56
EAN
0716647272983
Product Group - BDI
M02290
Chain Size
40-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Weight / LBS
1.2
Long Description
Roller Chain; 40-3 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Height
0.475 Inch | 12.065 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Roller Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh