

CLIMAX METAL
CLIMAX METAL
C405M-45x75
CLIMAX METAL CLIMAX METAL
Description
C405M-45X75 KEYLESS LOCKING ASSEMBLY ; 45MM X 75MM
Keyless Locking Assembly; 45MM Bore; 75MM Outside Diameter; 54MM Length; 62.001MM Length Including Cap; Steel; C405 Series; M8 X 45 Cap Screw
Part #
C405M-45X75
BDI #
194449

Details
166.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C405M-45x75/p/194449
Your Price
$ 166.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2
EAN
0044861076521
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C405
Cap Screw
M8 X 45
Other Features
7 Locking Screws | Heavy Duty | Wider Design
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C405M-45X75
Weight / LBS
2
Long Description
Keyless Locking Assembly; 45MM Bore; 75MM Outside Diameter; 54MM Length; 62.001MM Length Including Cap; Steel; C405 Series; M8 X 45 Cap Screw
Length Including Cap
2.441 Inch | 62.001 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Bore
1.772 Inch | 45 Millimeter
Length
2.126 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh