23597155
个人防护用品
ANSELL SAFETY PROD
ANSELL SAFETY PROD
WH18-B-92-111-08
ANSELL SAFETY PROD ANSELL SAFETY PROD
描述
ANSELL SAFETY PROD WH18-B-92-111-08
Coverall and Overall; White Color; Polyethylene Material; 8/4X-Large Size Group; Bound and Hooded Style; For Life Science, Automotive, Metal Fabrication, Food Processing, Chemical and Automotive Aftermarket Application; AlphaTec
制造商部件号
WH18-B-92-111-08
BDI部件号
23597155
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/WH18-B-92-111-08/p/23597155
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 2 |
BDI- 美国 | 2 |
产品详细信息
分类
最低订购量
无
EAN条码
20076490062730
重量 / Kilogram
8.718
Product Group - BDI
S00262
名称
Coverall and Overall
产品明细
Coverall and Overall
产品规格
White Color; Polyethylene Material; 8/4X-Large Size Group; Bound and Hooded Style
详细描述
Coverall and Overall; White Color; Polyethylene Material; 8/4X-Large Size Group; Bound and Hooded Style; For Life Science, Automotive, Metal Fabrication, Food Processing, Chemical and Automotive Aftermarket Application; AlphaTec