QVSN11V050ST
Description
QVSN11V050ST PILLOW BLK SPH RLR BRG ; V-LOCK SINGLE-NUT SOLID-BLOCK
Part # QVSN11V050ST
BDI # 759128
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
80
Other Features:
Double Row | Single Nut
Global Part Number GPN:
496588
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.9
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QAP13A065SN
Description
QAP13A065SN SPH RLR BRG HOUSING UNIT ; 2-BOLT 65MM
Part # QAP13A065SN
BDI # 754359
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
86.106
Other Features:
Double Row | Single Collar
Global Part Number GPN:
512448
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
TAPG12K055SB
Description
TAPG12K055SB PILLOW BLK SPH RLR BRG ; TPD ADPTR LCK
Part # TAPG12K055SB
BDI # 22087542
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
62
Other Features:
Double Row | Extreme Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
70
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
81.026
Other Features:
Double Row | Single Nut
Global Part Number GPN:
507825
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
73.025
Other Features:
Double Row
Global Part Number GPN:
509784
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.9
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2