Page 1 of 44

Next

Compare
24156EMBW33W45AC3

COMPARE

24156EMBW33W45AC3

Description
24156EMBW33W45AC3 SPHERICAL RLR BRG ; 280MM ID 460MM OD 180MM WD

TIMKEN

Part # 24156EMBW33W45AC3

BDI # 20054671

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24056EJW33

COMPARE

24056EJW33

Description
24056EJW33 SPHERICAL RLR BRG ; 280MM ID 420MM OD 140MM WD

TIMKEN

Part # 24056EJW33

BDI # 21965881

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24056EJW33C2

COMPARE

24056EJW33C2

Description
24056EJW33C2 SPHERICAL RLR BRG ; 280MM ID 420MM OD 140MM WD

TIMKEN

Part # 24056EJW33C2

BDI # 21965883

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LSM280BRHSDQAKPS

COMPARE

LSM280BRHSDQAKPS

Description
LSM280BRHSDQAKPS PILLOW BLK CYL RLR BRG ; 280MM BORE RETAINED

TIMKEN

Part # LSM280BRHSDQAKPS

BDI # 21955967

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 128
Other Features: Single Row | Light Duty | With Support
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 21

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 311

Price Inventory : Available to order
Loading Price
QTY
24056KEJW33

COMPARE

24056KEJW33

Description
24056KEJW33 SPHERICAL RLR BRG ; 280MM ID 420MM OD 140MM WD STEEL CAGE

TIMKEN

Part # 24056KEJW33

BDI # 21965889

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY