3206JC3
Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW
Part # 3206JC3
BDI # 1185533
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256508
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6306 N
Description
6306 N DEEP GROOVE BALL BEARING ; NON-RETURNABLE MED GRP GTEQ 22
Part # 6306 N
BDI # 1416809
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove | With Snap Ring Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3206BTNC3
Description
3206BTNC3 ANGULAR CONTACT BALL BEARING ; 2-ROW
Part # 3206BTNC3
BDI # 17757657
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
CS206LLU
Description
CS206LLU INSERT BEARING ; 30MM ID 62MM OD 16MM W DOUBLE SEALED
Part # CS206LLU
BDI # 1216357
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
16
Outer Race Profile:
Spherical
Global Part Number GPN:
564393
Mounting Method:
Shaft Mount
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Glass Fibre Reinforced Cage
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)