Page 1 of 42

Next

Compare
NA439SW-90037

COMPARE

NA439SW-90037

Description
NA439SW-90037 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 1-3/4" BORE 5" OD

TIMKEN

Part # NA439SW-90037

BDI # 1367372

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 5
Outside Diameter - Millimeter: 127
Bore - Millimeter: 44.45

Other Features: 2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Global Part Number GPN: 658169
Assembly Components: NA439-SW (2) | K35666 (1) | T68977 (2)
Basic Number: NA439
Precision Class: Standard

Price Inventory : In stock
$ 971.36 / each QTY
6312-2RS1/C3W64

COMPARE

6312-2RS1/C3W64

Description
6312-2RS1/C3W64 DEEP GROOVE BALL BRG ; 60MM BORE 130MM OD 31MM WD SR 2 SEAL

SKF

Part # 6312-2RS1/C3W64

BDI # 1261411

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 31
Other Features: Deep Groove | NBR Seal | Standard Synthetic Base Oil
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 260.77 / each QTY
HM813811-2

COMPARE

HM813811-2

Description
HM813811-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # HM813811-2

BDI # 1425213

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 5
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 127
Other Features: Heavy Medium Duty
Global Part Number GPN: 648771
Precision Class: Standard
Basic Number: HM813811

Price Inventory : In stock
$ 61.92 / each QTY
5215CFFG

COMPARE

5215CFFG

Description
5215CFFG ANG CONTACT BALL BEARING ; 75MM BORE 130MM OD 41.3MM WD

SKF

Part # 5215CFFG

BDI # 662894

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256262
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 292.21 / each QTY
22312 E/C3

COMPARE

22312 E/C3

Description
22312 E/C3 SPHR ROLLER BRG ; 60MM BORE 130MM OD 46MM WID SHAFT MOUNT

SKF

Part # 22312 E/C3

BDI # 1418909

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 328.04 / each QTY