30224M 90KM1
Description
30224M 90KM1 TAPERED ROLLER BEARING ASSY ; 120MM BORE 215MM OD
Part # 30224M-90KM1
BDI # 1424376
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Outside Diameter - Millimeter:
215
Bore - Millimeter:
120
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
661187
Assembly Components:
X30224M (1) | Y30224M (1)
Basic Number:
30224
Precision Class:
Standard
74850-2
Description
74850-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-1/2" OD 1-3/8" WD
Part # 74850-2
BDI # 1350824
Features
Component:
Cup
Width - Millimeter:
34.925
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
215.9
Global Part Number GPN:
646989
Precision Class:
Standard
Basic Number:
74850
LL735410-2
Description
LL735410-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-1/2" OD 19/32" WD
Part # LL735410-2
BDI # 1363740
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
215.9
Other Features:
Light Duty
Global Part Number GPN:
645895
Precision Class:
Standard
Basic Number:
LL735410
22224EJW33C3
Description
22224EJW33C3 SPHERICAL RLR BRG ; 120MM ID 215MM OD 58MM WD OPEN
Part # 22224EJW33C3
BDI # 20054168
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6320
Description
6320 DEEP GROOVE BALL BEARING ; 54.813MM ID X 135.755MM OD
Part # 6320
BDI # 1348261
Features
Enclosure:
Open
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No