Page 1 of 6

Next

Compare
NU 322 ECM/C3

COMPARE

NU 322 ECM/C3

Description
NU 322 ECM/C3 CYLINDRICAL RLR BRG ; 110MM BORE 240MM OD 50 WID RBEC 1

SKF

Part # NU 322 ECM/C3

BDI # 1418633

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455848
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 1,351.60 / each QTY
HH924349-90019

COMPARE

HH924349-90019

Description
HH924349-90019 TAPERED ROLLER BRG ASSY ; 4-3/8" ID 9-1/2" OD DOUBLE ROW

TIMKEN

Part # HH924349-90019

BDI # 1357798

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 9.5
Outside Diameter - Millimeter: 241.3
Bore - Millimeter: 111.125

Other Features: 2 Single Cone | 1 Double Cup | Heavier Duty
Global Part Number GPN: 656404
Assembly Components: HH924349 (2) | HH924310D (1) | HH924349XA (1)
Basic Number: HH924349
Precision Class: Standard

Price Inventory : In stock
$ 5,424.09 / each QTY
23032 CCK/C3W33

COMPARE

23032 CCK/C3W33

Description
23032 CCK/C3W33 SPHERICAL ROLLER BEARING ; 160MM IDX240MM ODX60MM WID TAPERED

SKF

Part # 23032 CCK/C3W33

BDI # 1265850

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,050.51 / each QTY
82950-2

COMPARE

82950-2

Description
82950-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9-1/2" OD 1-3/4" WD

TIMKEN

Part # 82950-2

BDI # 1351737

Features

Component: Cup
Width - Millimeter: 44.45
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 9.5

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 241.3
Global Part Number GPN: 647527
Precision Class: Standard
Basic Number: 82950

Price Inventory : In stock
$ 389.89 / each QTY
NJ419MAC4

COMPARE

NJ419MAC4

Description
NJ419MAC4 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # NJ419MAC4

BDI # 1367985

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 794.77 / each QTY