T127-904A1
Description
T127-904A1 THRUST TAPERED RLR BEARING ; 1.26" BORE 1 2-5/8" OD 49/64" HGT
Part # T127-904A1
BDI # 1425593
Features
Height - Millimeter:
19.456
Bore 1 - Inch:
1.26
Bore 2 - Millimeter:
32
Height - Inch:
0.766
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
R24ZZ
Description
R24ZZ MINIATURE BALL BEARING ; 1-ROW 38.1MMX66.675MMX14.3MM
Part # R24ZZ
BDI # 21449999
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261649
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R24FF
Description
R24FF DEEP GROOVE BALL BRG ; 1-1/2" BORE 2-5/8" OD 9/16" WD
Part # R24FF
BDI # 663328
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4295
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
ST-5684-4
Description
ST-5684-4 THRUST WASHER BEARING ; 1.765"X2.625"X1/8" PWDR MTL BRNZ
Part # 402466
BDI # 525450
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
44.45
Other Features:
Self-Lubricating
Global Part Number GPN:
491999
M38510-2
Description
M38510-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-5/8" OD 21/32" WD
Part # M38510-2
BDI # 1366352
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
66.675
Other Features:
Medium Duty
Global Part Number GPN:
647603
Precision Class:
Standard
Basic Number:
M38510