Features
Height - Millimeter:
2.337
Bore 1 - Inch:
0.375
Bore 2 - Millimeter:
9.525
Height - Inch:
0.092
Bore 2 - Inch:
0.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
XC2405CK-2
Description
XC2405CK-20959 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW
Part # XC2405CK-20959
BDI # 1375251
Features
Component:
Cone
Width - Millimeter:
18.288
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
38.1
Precision Class:
Standard
Basic Number:
XC2405CK
NP516549-2
Description
NP516549-2 TAPERED ROLLER BRG CONE ; NON-RETURNABLE STD PRECISION 2" BORE
Part # NP516549-70908
BDI # 1368513
Features
Component:
Cone
Width - Millimeter:
26.899
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
50.8
Precision Class:
Standard
Basic Number:
NP516549
3207BTNC3
Description
3207BTNC3 ANGULAR CONTACT BALL BEARING ; 2-ROW
Part # 3207BTNC3
BDI # 17757663
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
SS-3240-28
Description
SS-3240-28 SLEEVE BEARING ; SINTERED BRONZE 1X1-1/4X1-3/4
Part # SS-3240-28
BDI # 18136154
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
31.852
Nominal Outside Diameter - Millimeter:
31.75