Page 1 of 4

Next

Compare
22244 CCK/C3W33

COMPARE

22244 CCK/C3W33

Description
22244 CCK/C3W33 SPHR ROLLER BRG ; 220MM BORE 400MM OD 108MM WID

SKF

Part # 22244 CCK/C3W33

BDI # 1265044

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 3,748.56 / each QTY
22244BK.MBC3.E42A

COMPARE

22244BK.MBC3.E42A

Description
22244BK.MBC3.E42A SPHER RLR BRG ; 220MM ID 400MM OD 108MM WD 1:12 TAPERED

DODGE

Part # 422029

BDI # 24539996

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Inner Race Profile: Standard Inner Ring
Outer Race Width - Millimeter: 108

Other Features: Self-Aligning | Guidance On Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Length Thru Bore - Millimeter: 108
Outer Race Profile: Cylindrical

Price Inventory : Available to order
$ 3,952.51 / each QTY
22244KEMBW507C08

COMPARE

22244KEMBW507C08

Description
22244KEMBW507C08 SPHERICAL RLR BRG ; 220MM ID 400MM OD 108MM WD OPEN

TIMKEN

Part # 22244KEMBW507C08

BDI # 20054750

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 3,758.45 / each QTY
HH249910-2

COMPARE

HH249910-2

Description
HH249910-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 16" OD 3-11/16" WD

TIMKEN

Part # HH249910-2

BDI # 1357661

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 16
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 406.4
Other Features: Heavy Duty
Global Part Number GPN: 645845
Precision Class: Standard
Basic Number: HH249910

Price Inventory : Available to order
$ 1,535.97 / each QTY
22244 CCK/C403W33

COMPARE

22244 CCK/C403W33

Description
22244 CCK/C403W33 SPHR ROLLER BRG

SKF

Part # 22244 CCK/C403W33

BDI # 1268932

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 3,790.84 / each QTY