3720-2
Description
3720-20082 TAPERED ROLLER BEARING CUP ; 93.264MM OD X 23.812MM W
Part # 3720-20082
BDI # 1338407
Features
Component:
Cup
Width - Millimeter:
23.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
93.269
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
3720
T202W-904A3
Description
T202W-904A3 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T202W-904A3
BDI # 1373752
Features
Height - Millimeter:
26.975
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
1.062
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Oil Holes in Retainer | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T208-904A1
Description
T208-904A1 THRUST TAPERED RLR BEARING ; 2.072" BORE 1 3-43/64" OD 1-1/16" HGT
Part # T208-904A1
BDI # 1373754
Features
Height - Millimeter:
26.975
Bore 1 - Inch:
2.072
Bore 2 - Millimeter:
52.629
Height - Inch:
1.062
Bore 2 - Inch:
2.072
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Component:
Cup
Width - Millimeter:
23.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
93.269
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
3720
3720B-2
Description
3720B-20024 TAPERED ROLLER BEARING CUP ; PRECISION 3-43/64" OD 15/16" WD
Part # 3720B-20024
BDI # 1338410
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
97.942
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Flange Outside Diameter - Inch:
3.856
Outside Diameter - Millimeter:
93.269
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
650036
Precision Class:
Standard
Basic Number:
3720B