2MM306WICRDUL
Description
2MM306WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 30MM BORE 72MM OD
Part # 2MM306WI DUL
BDI # 1333860
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
Features
Component:
Cup
Width - Millimeter:
38.1
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
196.85
Global Part Number GPN:
646646
Precision Class:
Standard
Basic Number:
67322
48286-2
Description
48286-2 TAPERED ROLLER BEARING CONE ; PRECISION 4-7/8" BORE 1-1/2" WID
Part # 48286-2
BDI # 1344957
Features
Component:
Cone
Width - Millimeter:
38.1
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646519
Precision Class:
Standard
Basic Number:
48286
7222WN MBR;7222WNMBRC1
Description
7222WN MBR ; 7222WNMBRC1 ; 110MM ID 200MM OD 38MM WD
Part # 7222WN MBR
BDI # 1350462
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
254917
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cup
Width - Millimeter:
38.1
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.299
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
159.995
Global Part Number GPN:
648751
Precision Class:
Standard
Basic Number:
752A