2MM9113WI

COMPARE

2MM9113WI

Description
2MM9113WI PRECISION BALL BEARING ; PHENOLIC ANGULAR CONTACT

TIMKEN

Part # 2MM9113WI

BDI # 1334082

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 430.79 / each QTY
NP226726-2

COMPARE

NP226726-2

Description
NP226726-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW

TIMKEN

Part # NP226726-2

BDI # 19288047

Features

Component: Cone
Width - Millimeter: 18
Inch - Metric: Metric
Bore - Millimeter: 25
Bore - Inch: 0.984

Other Features: Cylindrical Bore
Precision Class: Class K
Width - Inch: 0.709
Basic Number: NP226726

Price Inventory : Available to order
$ 30.71 / each QTY
7208WN SU

COMPARE

7208WN SU

Description
7208WN SU ANGULAR CONTACT BALL BRG ; 40MM ID 80MM OD 18MM WD

TIMKEN

Part # 7208WN SU

BDI # 1350374

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254886
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 92.17 / each QTY
22205EJW33C3

COMPARE

22205EJW33C3

Description
22205EJW33C3 SPHERICAL RLR BRG ; 25MM ID 52MM OD 18MM WD ST CAGE

TIMKEN

Part # 22205EJW33C3

BDI # 20054520

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 94.35 / each QTY