23224EJW33C3

COMPARE

23224EJW33C3

Description
23224EJW33C3 SPHERICAL RLR BRG ; 120MM ID 215MM OD 76MM WD

TIMKEN

Part # 23224EJW33C3

BDI # 20055063

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 980.79 / each QTY