P29-8MGT-20
Description
P29-8MGT-20 SYNCHRONOUS PULLEY ; 8MM PITCH 29T 0.787" BELT W
Part # 77082029
BDI # 1125600
Features
Pitch Diameter - Inch:
2.907
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.853
Face Width - Millimeter:
23.622
Face Width - Inch:
0.93
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
73.838
Mounting Method:
Bushed
14MX-29S-68
Description
14MX-29S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196029
BDI # 1094886
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
14MX-29S-37
Description
14MX-29S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193029
BDI # 1094885
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
8MX-29S-21
Description
8MX-29S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 29GROVES
Part # 77182029
BDI # 1117378
Features
Pitch Diameter - Inch:
2.907
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.844
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Type AF
Pitch Diameter - Millimeter:
73.838
Mounting Method:
Bushed
SS 8MX-29S-21 MPB
Description
SS 8MX-29S-21 MPB SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77699229
BDI # 1132681
Features
Pitch Diameter - Inch:
2.907
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.844
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
73.838
Mounting Method:
Rough Bore
Belt Width - Millimeter:
21