E7

COMPARE

E7

Description
E7 COUPLING ELEMENT ; 7-3/8" OD ELASTOMERIC TYPE RUBBER

MARTIN SPROCKET & GR

Part # E7

BDI # 608674

Features

Component: Element
Width - Millimeter: 80.975
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.375

Outside Diameter - Millimeter: 187.325
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 1966In-Lbs
Width - Inch: 3.188

Price Inventory : Available to order
$ 119.23 / each QTY