Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.1/1.7 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
6.043
Voltage:
12 VDC
Features
Port Type:
3/8" NPT | 1/4" NPT
Number of Ports/Way:
3 Port | 2 Way
Valve Type:
Flow Control
Actuation:
Detent Spring | Knob Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
2.087
Voltage:
Not Applicable
Overall Width - Inch:
2.165
G25181-0404X;4G-4FJX90L XBULK
Description
4G-4FJX90L XBULK FEMALE FITTING ; 200/PACK
Part # 71034706
BDI # 1107738
G25235-0406
Description
4G-6FFORX45S COUPLING ; 1/4" HOSE ID 11/16"-16 UN THREAD
Part # 710422055
BDI # 1107825
KQ2H07-35S-X23
Description
KQ2H07-35S-X23 MALE FITTING ; 1/4" MALE OD 3/8" NPT 1MPA
Part # KQ2H07-35S-X23
BDI # 17945016