Page 1 of 103

Next

Compare
C 7/8 RIGID 1-1/4 1/4 KW

COMPARE

C 7/8 RIGID 1-1/4 1/4 KW

Description
C 7/8 RIGID 1-1/4 1/4 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # C-7/8-HUB RGD-1-1/4-1/4X1/8KW

BDI # 597313

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 38.1

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Hub Diameter - Inch: 2
Coupling Type: Gear Coupling
Torque: 2500In-Lbs

Price Inventory : In stock
Loading Price
QTY
C 1.5 1-1/2 3/8X3/16 KW

COMPARE

C 1.5 1-1/2 3/8X3/16 KW

Description
C 1.5 1-1/2 3/8X3/16 KW COUPLING HUB ; 1-1/2" BORE 4" LTB METALLIC

TIMKEN LOVEJOY

Part # C-1.5-HUB-1-1/2-3/8X3/16KW

BDI # 597326

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 45.974

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : In stock
Loading Price
QTY
1015G FLEX HUB 1.500 3/8X3/16KW 0744664

COMPARE

1015G FLEX HUB 1.500 3/8X3/16KW 0744664

Description
1015G FLEX HUB 1.500 BORE ; 0744664 3/8 X 3/16KW

FALK

Part # 4400087

BDI # 18104302

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 1.500 3/8X3/16KW 0744934

COMPARE

1025G FLEX HUB 1.500 3/8X3/16KW 0744934

Description
1025G FLEX HUB 1.500 BORE ; 0744934 3/8 X 3/16KW

FALK

Part # 4400144

BDI # 18104628

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1010G RIGID HUB 1.25 NR 0788550

COMPARE

1010G RIGID HUB 1.25 NR 0788550

Description
1010G RIGID HUB 1.25 ; NR 0788550

FALK

Part # 4400234

BDI # 18104361

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 39.624

Other Features: Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter: 83.82
Hub Diameter - Inch: 3.3
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY