Page 1 of 6

Next

Compare
L050 1/2 NKW

COMPARE

L050 1/2 NKW

Description
L050 1/2 NKW JAW COUPLING HUB ; 1/2" BORE

EBC

Part # L050 1/2 NKW

BDI # 25181258

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 2.29 / each QTY
L035 SPIDER SOX 55-60 DURO

COMPARE

L035 SPIDER SOX 55-60 DURO

Description
L035 SPIDER SOX 55-60 DURO CPLG ELEMENT

TIMKEN LOVEJOY

Part # 68514410118

BDI # 1403101

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 3.5In-Lbs

Price Inventory : In stock
$ 2.09 / each QTY
L050 3/8 NKW

COMPARE

L050 3/8 NKW

Description
L050 HUB 3/8 NKW ; 3/8" BORE 1.08" HUB DIA

TIMKEN LOVEJOY

Part # 68514410208

BDI # 592521

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 4.52 / each QTY
L050 NBR INSERT

COMPARE

L050 NBR INSERT

Description
L050 NBR INSERT HUB

EBC

Part # L050 NBR INSERT

BDI # 25181261

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 1.07
Outside Diameter - Millimeter: 27.178

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 26.3In-Lbs

Price Inventory : In stock
$ 0.29 / each QTY
L050 SPIDER URETHANE

COMPARE

L050 SPIDER URETHANE

Description
L050 SPIDER URETHANE COUPLING ELEMENT

TIMKEN LOVEJOY

Part # 68514437786

BDI # 594699

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 1.07
Outside Diameter - Millimeter: 27.178

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 39In-Lbs

Price Inventory : In stock
$ 10.25 / each QTY