QF5INSERT

COMPARE

QF5INSERT

Description
QF5 COUPLING INSERT

TIMKEN LOVEJOY

Part # 88345005410

BDI # 754782

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 2.23
Outside Diameter - Millimeter: 56.642

Other Features: Components May or May Not Intermix Among Brands | Red
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 13.07 / each QTY
QF5BINSERT

COMPARE

QF5BINSERT

Description
QF5B COUPLING INSERT

TIMKEN LOVEJOY

Part # 88345005408

BDI # 784177

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 2.23
Outside Diameter - Millimeter: 56.642

Other Features: Components May or May Not Intermix Among Brands | Blue
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 14.52 / each QTY
CJ 24/32B PM 1 1/4 KW

COMPARE

CJ 24/32B PM 1 1/4 KW

Description
CJ 24/32B PM 1 1/4 KW HUB ; 1" BORE 2.2" HUB DIA JAW COUPLING

TIMKEN LOVEJOY

Part # 68514462009

BDI # 596507

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 2.2

Length Thru Bore - Millimeter: 29.972
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 55.88
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 26.73 / each QTY
CJ 24A PM 1/2 1/8X1/16 KW

COMPARE

CJ 24A PM 1/2 1/8X1/16 KW

Description
CJ 24A PM 1/2 1/8X1/16 KW HUB ; 1/2" BORE 1.57" HUB DIA JAW COUPLING

TIMKEN LOVEJOY

Part # 68514476362

BDI # 596980

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 2.2

Length Thru Bore - Millimeter: 29.972
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 39.878
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 28.93 / each QTY
CJ 24/32B HUB AL 28MM KW

COMPARE

CJ 24/32B HUB AL 28MM KW

Description
CJ 24/32B HUB AL 28MM KW ; CURVED JAW COUPLING AL 28MM BORE 8MM KW

TIMKEN LOVEJOY

Part # CJ24/32B-HUB-AL-28MMH7-8X3.3MM

BDI # 21584922

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 2.2

Length Thru Bore - Millimeter: 29.972
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 55.88
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 77.47 / each QTY