SUPER24OPN
Description
SUPER-24-OPN LINEAR BEARING ; 1-1/2" BORE 2-3/8" OD
Part # SUPER24OPN
BDI # 15070297
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Length - Millimeter:
76.2
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Global Part Number GPN:
0
Length - Inch:
3
Self Aligning:
Yes
Housing Material:
Thermoplastic
W1SSX
Description
W1SSX V RAIL WHEEL ; 3/16" BORE 0.771" OD 0.31" OA WID
Part # W1SSX
BDI # 19122748
Features
Enclosure:
2 Seals
Wheel Width - Millimeter:
7.88
Eccentric/Concentric:
Concentric
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.771
Outside Diameter - Millimeter:
19.58
Other Features:
Double Row Angular Contact Bearing | Carbon Chromium | Nylon Retainer | ABEC 1
Rolling Element:
Ball
Product Name:
Wheel
Features
Enclosure:
2 Seals
Wheel Width - Millimeter:
19.05
Eccentric/Concentric:
Concentric
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.36
Outside Diameter - Millimeter:
59.94
Other Features:
Double Row Angular Contact Bearing | Carbon Chromium | Nylon Retainer | ABEC 1
Rolling Element:
Ball
Product Name:
Wheel
FLC16
Description
FLC16 LINEAR PLAIN BEARING ; 25.4MM BORE 39.7MM OD 57.15MM LENGTH
Part # FLC16
BDI # 21453571
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
57.15
Other Features:
Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Length - Inch:
2.25
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain