VG-221-12
Description
VG-221-12 GUIDE RAIL BRACKET ; BRACKET G-RL PA 1/2"DIA
Part # VG-221-12
BDI # 341593
Features
Size:
1.7 IN L X 2.89 IN W X 10.25 IN H | 0.375 IN Slot | 0.5 IN Rod
Used For:
Used with Guide Rail
Part Description:
Heavy Duty Guide Rail Bracket
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Nickel Plated Brass Knob Bushing | Stainless Steel Hardware | Mounting Bolt Centers up to 3 Inch
Product Name:
Bracket
NS1500-24T 1-1/4IN KWSS
Description
NS1500-24T 1-1/4IN KWSS SPROCKET ; 614-143-3 MOLDED SPLIT NON RETURNABLE
Part # 10028509
BDI # 18145602
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
3SNYS;02186
Description
3SNYS NR. 02186 FASTENER HOOK ; NO 3 SIZE 12" L 430 STAINLESS 12EA/BOX
Part # 02186
BDI # 17225496
Features
Size:
3 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
0.187 IN to 0.218 IN Belt Thickness Range | 3 IN Minimum Pulley Dia
Product Name:
Hook
TP LF1873TAB GRIP 3.75IN
Description
TP LF1873TAB GRIP 3.75IN TOP PLATE ; 114-676-1 2-PIECE STEEL W/PLASTIC TOP
Part # 10075617
BDI # 18143852
Features
Chain Pitch - Inch:
0.75
Chain Size:
1873
Chain Width - Millimeter:
95.25
Basic Construction:
2 Piece Steel with Plastic Top
Chain Pitch - Millimeter:
19.05
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
3.75
Component:
Top Plate
Inch - Metric:
Inch
Other Features:
Base Roller Chain | With Tab
LF 3873-K1000
Description
LF3873K10 TABLE TOP CHAIN ; 2 PIECE STEEL WITH PLASTIC TOP NON RET
Part # 10177582
BDI # 18621522
Features
Chain Pitch - Inch:
0.75
Chain Size:
3873
Chain Width - Millimeter:
254
Basic Construction:
2 Piece Steel with Plastic Top
Chain Pitch - Millimeter:
19.05
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
10
Component:
Chain
Inch - Metric:
Inch
Other Features:
Base Roller Chain | Heavy Duty | With Tab