Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Bore - Millimeter:
42
Length - Millimeter:
24
Other Features:
9 Locking Screws
Length - Inch:
0.945
9S 42MM
Description
9S 42MM SLEEVE CPLG FLANGE ; 1.654IN BORE 3.622IN HUB DIA FLANGED
Part # 9S 42MM
BDI # 625812
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
7S 42MM
Description
7S 42MM SLEEVE CPLG FLANGE ; 7 SIZE SPACER CAST IRON
Part # 7S 42MM
BDI # 623956
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
8S 42MM
Description
8S 42MM SLEEVE CPLG FLANGE ; 8 SIZE SPACER CAST IRON
Part # 8S 42MM
BDI # 624383
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.433
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
Features
Component:
Keyless Screw Locking Assembly
Series:
RE
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.598
Outside Diameter - Millimeter:
66
Bore - Millimeter:
42
Length - Millimeter:
34.011
Other Features:
12 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch:
1.339