W 75 UF 50 P80 B14 B3 0.75KW 4P
Description
BONFIGLIOLI W 75 UF 50 P80 B14 B3 0.75KW 4P
Part # W 75 UF 50 P80 B14 B3 0.75KW 4P
BDI # 1473195
Features
Mounting Frame:
75
Nominal Max Input Rating:
0.75KW
Nominal Max Output RPM:
18.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.732
VF 44 A 20 P71 B14 B3/0.25KW 4P FD
Description
BONFIGLIOLI VF 44 A 20 P71 B14 B3/0.25KW 4P FD
Part # VF 44 A 20 P71 B14 B3/0.25KW 4P FD
BDI # 1476625
Features
Mounting Frame:
44
Nominal Max Input Rating:
0.25KW
Nominal Max Output RPM:
66
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.685
VF 44 L1 A 35 P71 B14 B3
Description
BONFIGLIOLI VF 44 L1 A 35 P71 B14 B3
Part # VF 44 L1 A 35 P71 B14 B3
BDI # 1476626
Features
Mounting Frame:
44
Nominal Max Input Rating:
0.33KW
Nominal Max Output RPM:
80
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
29
Nominal Center Distance - Inch:
1.142
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.685
MP 060 3 350 STD 60A1 CD 14 S1 OR SB KE
Description
BONFIGLIOLI MP 060 3 350 STD 60A1 CD 14 S1 OR SB KE
Part # MP 060 3 350 STD 60A1 CD 14 S1 OR SB KE
BDI # 25200651
000000006645001910
Description
000000006645001910 COUPLING SHAFT ; MOT CIL D41.2 A PB DC 60 H100
Part # 000000006645001910
BDI # 22499145