P4420M170-J

COMPARE

P4420M170-J

Description
P4420M170-J SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P4420M170-J

BDI # 610347

Features

Pitch Diameter - Inch: 11.028
Flange Outside Diameter - Millimeter: 299.999
Inch - Metric: Metric
Outside Diameter - Inch: 10.858
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577469
Pitch Diameter - Millimeter: 280.111

Price Inventory : In stock
$ 1,321.35 / each QTY
5 5V 3150 J

COMPARE

5 5V 3150 J

Description
5 5V 3150 J V-BELT SHEAVE ; 5 GROOVES 31-1/2" OD BUSHED

MARTIN SPROCKET & GR

Part # 5 5V 3150 J

BDI # 621053

Features

Inch - Metric: Inch
Outside Diameter - Inch: 31.5
Outside Diameter - Millimeter: 800.1
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 581176
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 5

Price Inventory : Available to order
$ 1,464.83 / each QTY
P72-14M-170-J HTD

COMPARE

P72-14M-170-J HTD

Description
P72-14M-170-J HTD SYNCH SPROCKET

DODGE

Part # 110889

BDI # 254713

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 331.876
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 187.452

Face Width - Inch: 7.38
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
$ 714.60 / each QTY
G-112S-J

COMPARE

G-112S-J

Description
G-112S-J SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20039015

BDI # 397653

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 52.5

Price Inventory : Available to order
$ 703.87 / each QTY