Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Web Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
8MX-80S-36
Description
8MX-80S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183080
BDI # 1117480
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
8MX-80S-21
Description
8MX-80S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182080
BDI # 1117479
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
14MX-80S-68
Description
14MX-80S-68 SYNCHRONOUS PULLEY ; 14MM P 80T 68MM W BORE FOR BUSHING
Part # 77196080
BDI # 1095009
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type DF2
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Global Part Number GPN:
31830
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Rough Bore