2MR-21S-06
Description
2MR-21S-06 SYNCHRONOUS PULLEY ; 2MR P 21GROVES 6MM W
Part # 78426010
BDI # 1102651
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Metric
Outside Diameter - Inch:
0.506
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.509
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Inch
Outside Diameter - Inch:
0.489
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
12.929
Mounting Method:
Rough Bore
3MR-19S-09
Description
3MR-19S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 19GROVES 9MM W
Part # 78436004
BDI # 1105418
Features
Pitch Diameter - Inch:
0.714
Flange Outside Diameter - Millimeter:
20.701
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Rough Bore
P14-3M-09AL
Description
P14-3M-09AL SYNCHRONOUS PULLEY ; 14GROVES 3MM P 09MM W
Part # 78820006
BDI # 1125463
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.496
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Rough Bore
P20-3M-09AL
Description
P20-3M-09AL SYNCHRONOUS PULLEY ; 20GROVES 3MM P 09MM W
Part # 78820017
BDI # 1125528
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.722
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore