Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31219
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Bushed
3 C 100 E
Description
3 C 100 E V-BELT SHEAVE ; 3 GROOVES 10.4" OD BUSHED
Part # 3 C 100 E
BDI # 618210
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
581146
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
100E24
Description
100E24 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 24T BORE FOR E BUSHING
Part # 100E24
BDI # 614338
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31157
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
Features
Component:
Element
Width - Millimeter:
103.2
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
5250In-Lbs
Width - Inch:
4.063