Page 1 of 7

Next

Compare
SS095 1/2 1/8X1/16 KW

COMPARE

SS095 1/2 1/8X1/16 KW

Description
SS095 1/2 1/8X1/16KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514470011

BDI # 596836

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 74.75 / each QTY
L090 3/4 3/16X3/32 KW

COMPARE

L090 3/4 3/16X3/32 KW

Description
L090 HUB 3/4 3/16X3/32 KW ; 3/4" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # 68514410773

BDI # 592609

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 10.73 / each QTY
SS095 5/8 3/16X3/32 KW

COMPARE

SS095 5/8 3/16X3/32 KW

Description
SS095 5/8 3/16X3/32KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514470012

BDI # 596837

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 74.75 / each QTY
L095 20MM 6X2.8MM KW

COMPARE

L095 20MM 6X2.8MM KW

Description
L095 HUB 20MM 6X2.8MM KW ; 20MM BORE 53.594MM HUB DIA

TIMKEN LOVEJOY

Part # 68514441467

BDI # 1403127

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 16.51 / each QTY
L090 7/8 3/16X3/32 KW

COMPARE

L090 7/8 3/16X3/32 KW

Description
L090 HUB 7/8 3/16X3/32 KW ; 7/8" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # 68514410775

BDI # 592611

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 10.73 / each QTY