21T5/10-2 NR. 21T5010
Description
SATI 21T5/10-2 NR. 21T5010
Part # 21T5/10-2 NR. 21T5010
BDI # 1404163
Features
Pitch Diameter - Inch:
0.632
Flange Outside Diameter - Millimeter:
20
Inch - Metric:
Metric
Outside Diameter - Inch:
0.593
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
16.05
Mounting Method:
Rough Bore
14-3M-09 NR. 03M0914
Description
SATI 14-3M-09 NR. 03M0914
Part # 14-3M-09 NR. 03M0914
BDI # 1403758
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
0.496
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
13.37
Mounting Method:
Rough Bore
16T2.5/14-2 NR. 16T2014
Description
SATI 16T2.5/14-2 NR. 16T2014
Part # 16T2.5/14-2 NR. 16T2014
BDI # 1404095
Features
Pitch Diameter - Inch:
0.441
Flange Outside Diameter - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
0.417
Face Width - Millimeter:
9
Face Width - Inch:
0.354
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
11.2
Mounting Method:
Rough Bore
16T2.5/12-2 NR. 16T2012
Description
SATI 16T2.5/12-2 NR. 16T2012
Part # 16T2.5/12-2 NR. 16T2012
BDI # 1404094
Features
Pitch Diameter - Inch:
0.378
Flange Outside Diameter - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
0.354
Face Width - Millimeter:
9
Face Width - Inch:
0.354
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
9.6
Mounting Method:
Rough Bore
16T2.5/19-2 NR. 16T2019
Description
SATI 16T2.5/19-2 NR. 16T2019
Part # 16T2.5/19-2 NR. 16T2019
BDI # 1404099
Features
Pitch Diameter - Inch:
0.598
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Outside Diameter - Inch:
0.575
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
15.2
Mounting Method:
Rough Bore