Features
Thread Size:
M100 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Outside Diameter - Millimeter:
135
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Thread Size:
M105 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18
Features
Pitch Diameter - Inch:
5.411
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Inch
Outside Diameter - Inch:
5.357
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
137.45
Mounting Method:
Rough Bore
66ST10/44-0 NR. 66ST144
Description
SATI 66ST10/44-0 NR. 66ST144
Part # 66ST10/44-0 NR. 66ST144
BDI # 1404482
Features
Pitch Diameter - Inch:
5.52
Inch - Metric:
Metric
Outside Diameter - Inch:
5.441
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
140.2
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
47T10/44-0 NR. 47T1044
Description
SATI 47T10/44-0 NR. 47T1044
Part # 47T10/44-0 NR. 47T1044
BDI # 1404466
Features
Pitch Diameter - Inch:
5.52
Inch - Metric:
Metric
Outside Diameter - Inch:
5.441
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
140.2
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32