Page 1 of 42

Next

Compare
80B21 X 2-1/4 KW 2SS

COMPARE

80B21 X 2-1/4 KW 2SS

Description
80B21 X 2-1/4 KW 2SS RLR CHAIN SPROCKET ; 80CHAIN 21T

MARTIN SPROCKET & GR

Part # 80B21 X 2-1/4 KW 2SS

BDI # 24895725

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.235
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 170.434
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS21HT 1-15/16

COMPARE

80BS21HT 1-15/16

Description
80BS21HT 1-15/16 RLR CHAIN SPROCKET ; 21 TEETH 7.24" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 80BS21HT 1-15/16

BDI # 21552656

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.71

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.235
Pitch Diameter - Millimeter: 170.434
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2AK74 3/4

COMPARE

2AK74 3/4

Description
2AK74 3/4 V-BELT SHEAVE ; 2 GRV FRACTIONAL

MARTIN SPROCKET & GR

Part # 2AK74 3/4

BDI # 616782

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Outside Diameter - Millimeter: 184.15
Bore - Millimeter: 19.05
Other Features: Arm Style

Global Part Number GPN: 582525
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
10 B 68 TB

COMPARE

10 B 68 TB

Description
10 B 68 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 10 B 68 TB

BDI # 613666

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.15
Outside Diameter - Millimeter: 181.61
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style

Global Part Number GPN: 581093
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: 2517
Number of Grooves: 10

Price Inventory : Available to order
Loading Price
QTY
80B21SS

COMPARE

80B21SS

Description
80B21SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK

MARTIN SPROCKET & GR

Part # 80B21SS

BDI # 625204

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 7.235
Global Part Number GPN: 571971
Pitch Diameter - Millimeter: 170.434
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY