60BS30 1
Description
60BS30 1 ROLLER CHAIN SPROCKET ; 3/4" P 30T 1" BORE
Part # 60BS30 1
BDI # 622982
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Global Part Number GPN:
33284
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
60BS30 1 1/2
Description
60BS30 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 30T 1" BORE
Part # 60BS30 1 1/2
BDI # 622983
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Global Part Number GPN:
34871
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
60B30
Description
60B30 ROLLER CHAIN SPROCKET ; 3/4" P 30T 3/4" MIN PLAIN BORE
Part # 60B30
BDI # 623482
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Global Part Number GPN:
36318
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
60BTB30
Description
60BTB30 ROLLER CHAIN SPROCKET ; 3/4" P 30T BORE FOR 2012 BUSHING
Part # 60BTB30
BDI # 623431
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32200
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Bushed
80BTB22
Description
80BTB22 ROLLER CHAIN SPROCKET ; 1" P 22T BORE FOR 2517 BUSHING
Part # 80BTB22
BDI # 625155
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32239
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed