Page 1 of 11

Next

Compare
25B14 DWG 202559260-7

COMPARE

25B14 DWG 202559260-7

Description
25B14 DWG 202559260-7 SPROCKET ; 1/4IN PITCH 14 TEETH STEEL

MARTIN SPROCKET & GR

Part # 25B14 DWG 202559260-7

BDI # 21445133

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.124

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.246
Pitch Diameter - Millimeter: 28.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B14 X 1/4

COMPARE

25B14 X 1/4

Description
25B14 X 1/4IN ROLLER CHAIN SPROCKET ; BORED TO SIZE 25/1/4" B HUB 14T 0.25" SB

MARTIN SPROCKET & GR

Part # 25B14 X 1/4

BDI # 24317047

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.124

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.246
Pitch Diameter - Millimeter: 28.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25B15H X 1/2IN 1SS 10-24

COMPARE

25B15H X 1/2IN 1SS 10-24

Description
25B15H X 1/2IN 1SS 10-24 SPROCKET ; 10-24 TAPPED HOLE 25 ANSI 15 TEETH

MARTIN SPROCKET & GR

Part # 25B15H X 1/2IN 1SS 10-24

BDI # 22124942

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 1.203
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.326
Other Features: With 1 Set Screw
Pitch Diameter - Millimeter: 30.556
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25BS14 X 3/8

COMPARE

25BS14 X 3/8

Description
25BS14 X 3/8 ROLLER CHAIN SPROCKET ; 3/8" BORE 14T CHAIN#25 B STYLE HUB

MARTIN SPROCKET & GR

Part # 25BS14 X 3/8

BDI # 24923496

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.124

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.246
Pitch Diameter - Millimeter: 28.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25B15 DWG 202559120-BO

COMPARE

25B15 DWG 202559120-BO

Description
25B15 DWG 202559120-BO SPROCKET ; 1/4IN PITCH 15 TEETH STEEL

MARTIN SPROCKET & GR

Part # 25B15 DWG 202559120-BO

BDI # 21445134

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.203

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.326
Pitch Diameter - Millimeter: 30.556
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY