C276 CUSHIONS HYTREL 6/SET
Description
C276 CUSHIONS HYTREL 6/SET ; 6.18" OD HYTREL 1-5/" THK
Part # 68514414637
BDI # 20080705
Features
Component:
Cushion Set
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
6.18
Outside Diameter - Millimeter:
156.972
Other Features:
Components May or May Not Intermix Among Brands | Set of 6
Coupling Type:
Jaw Coupling
Torque:
9432In-Lbs
C276 2-1/4 1/2X1/4 KW
Description
C276 2-1/4 1/2X1/4 KW COUPLING HUB
Part # 68514444547
BDI # 595438
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
C276 CUSHIONS SXB 6/SET
Description
C276 CUSHIONS SXB 6/SET ; 6.18" OD NBR 1-5/8" THK
Part # 68514414633
BDI # 20080752
Features
Component:
Cushion Set
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
6.18
Outside Diameter - Millimeter:
156.972
Other Features:
Components May or May Not Intermix Among Brands | Set of 6
Coupling Type:
Jaw Coupling
Torque:
4716In-Lbs
C276 70MM 20X4.9MM KW
Description
C276 70MM 20X4.9MM KW COUPLING HUB
Part # 68514459032
BDI # 596416
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
C276 1-1/8 1/4X1/8 KW
Description
C276 1-1/8 1/4X1/8 KW COUPLING HUB
Part # 68514426050
BDI # 593790
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling