CJ 75 SPIDER 92A YELLOW

COMPARE

CJ 75 SPIDER 92A YELLOW

Description
CJ 75 SPIDER 92A YELLOW COUPLING ELEMENT ; 6.3" OD URETHANE

TIMKEN LOVEJOY

Part # 68514461455

BDI # 596485

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 6.3
Outside Diameter - Millimeter: 160.02

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type: Jaw Coupling
Torque: 11320In-Lbs

Price Inventory : In stock
$ 96.44 / each QTY
CJ 75 SPIDER 95A RED

COMPARE

CJ 75 SPIDER 95A RED

Description
CJ 75 SPIDER 95A RED COUPLING ELEMENT ; 6.3" OD URETHANE

TIMKEN LOVEJOY

Part # 68514462076

BDI # 596555

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 6.3
Outside Diameter - Millimeter: 160.02

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type: Jaw Coupling
Torque: 16990In-Lbs

Price Inventory : Available to order
$ 96.44 / each QTY
CJ 75A CI 2-7/8 3/4X3/8 KW

COMPARE

CJ 75A CI 2-7/8 3/4X3/8 KW

Description
CJ 75A CI 2-7/8 3/4X3/8 KW HUB ; 2-7/8" BORE 5.31" HUB DIA JAW COUPLING

TIMKEN LOVEJOY

Part # 68514466034

BDI # 596794

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.3

Length Thru Bore - Millimeter: 85.09
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 134.874
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 275.43 / each QTY