Features
Thread Size:
M65 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Other Features:
Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
Features
Thread Size:
M70 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Other Features:
Precision | Three M8 Locking Pins
Nominal Thickness - Inch:
1.024
Nominal Thickness - Millimeter:
26
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
95
Hub Diameter - Inch:
3.74
Coupling Type:
Elastomeric Coupling
SGM55A HUB CI NR. SGMA055
Description
SATI SGM55A HUB CI NR. SGMA055
Part # SGM55A HUB CI NR. SGMA055
BDI # 1405571
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
94
Hub Diameter - Inch:
3.701
Coupling Type:
Jaw Coupling
083-1/Z=22 NR. PS07022
Description
SATI 083-1/Z=22 NR. PS07022
Part # 083-1/Z=22 NR. PS07022
BDI # 1405375
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.74
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore