Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Global Part Number GPN:
482190
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
MXT-STL201 7/16
Description
MXT-STL201 7/16 MXT SHAFT BUSHING ; POR MXT TYPE STEEL
Part # MXT-STL201 7/16
BDI # 17800364
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
35.712
Length Thru Bore - Inch:
1.406
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Steel Material
Bushing Series:
XT20
QD6A3.0/B3.4
Description
QD6A3.0/B3.4 TRANSMISSION PULLEY ; NON-RETURNABLE
Part # QD6A3.0/B3.4
BDI # 1130725
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
35.712
Length Thru Bore - Inch:
1.406
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Bushing Series:
XT20
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
35.712
Length Thru Bore - Inch:
1.406
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Bushing Series:
XT20