3 15/16 SPLIT IRON COLLAR
Description
3 15/16 SPLIT IRON COLLAR
Part # 3 15/16 SPLIT IRON COLLAR
BDI # 239432
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
7.188
Outside Diameter - Millimeter:
182.575
Bore - Millimeter:
100.025
Width - Inch:
2.75
10018 2 7/8
Description
10018 2 7/8 CHAIN CPLG HUB ; 100 CHAIN 18 TEETH 2-7/8" BORE
Part # 10018 2 7/8
BDI # 614426
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.84
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
144.475
Hub Diameter - Inch:
5.688
Coupling Type:
Chain Coupling
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.84
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter:
144.475
Hub Diameter - Inch:
5.688
Coupling Type:
Chain Coupling
PHE 1040TGHCOVER
Description
PHE 1040TGHCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 1040TGHCOVER
BDI # 1281885
Features
Component:
Horizontal Split Cover
Width - Millimeter:
70
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
4.606
Outside Diameter - Millimeter:
117
Other Features:
Components May or May Not Intermix Among Brands | 12MM To 44MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
2.756
1040T10-SUBASY
Description
1040T10-SUBASY COVER GRID ASSY ; BLUE-FLEX GRID
Part # 1040T10-SUBASY
BDI # 21974827
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.63
Outside Diameter - Millimeter:
117.6
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
2.75