Page 1 of 3

Next

Compare
HMK824B

COMPARE

HMK824B

Description
HMK824B MITER GEAR ; 1-1/4" BORE 3" PITCH DIA 8 DP PITCH

MARTIN SPROCKET & GR

Part # HMK824B

BDI # 608963

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 16.256

Face Width - Inch: 0.64
Pitch: 8 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 666309
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
HMK624

COMPARE

HMK624

Description
HMK624 MITER GEAR ; 1-1/4" BORE 4" PITCH DIA 6 DP PITCH

MARTIN SPROCKET & GR

Part # HMK624

BDI # 608957

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 21.844

Face Width - Inch: 0.86
Pitch: 6 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 666328
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
HMK627

COMPARE

HMK627

Description
HMK627 MITER GEAR ; STRAIGHT TOOTH

MARTIN SPROCKET & GR

Part # HMK627

BDI # 608959

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 4.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 24.384

Face Width - Inch: 0.96
Pitch: 6 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 666287
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
B615 31.75MM MTO

COMPARE

B615 31.75MM MTO

Description
B615 31.75MM MTO BEVEL GEAR

MARTIN SPROCKET & GR

Part # B615 31.75MM MTO

BDI # 21580036

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Metric
Material: Cast Iron
Face Width - Millimeter: 27.178

Face Width - Inch: 1.07
Pitch: 6 DP
Other Features: 1:1 Ratio | With Keyway
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY
B315-2 1-1/8 1/4X1/8 KW SS

COMPARE

B315-2 1-1/8 1/4X1/8 KW SS

Description
B315-2 1-1/8 1/4X1/8 KW SS BEVEL GEAR ; 1-1/8" BORE DIA 20DEG PRESS ANG 15 TEETH

MARTIN SPROCKET & GR

Part # B315-2 1-1/8 1/4X1/8 KW SS

BDI # 21569730

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 47.498

Face Width - Inch: 1.87
Pitch: 3 DP
Other Features: 2:1 Ratio | With Keyway
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 127

Price Inventory : Available to order
Loading Price
QTY