FM CHAIN OIL 100 5GAL PAIL
Description
FM CHAIN OIL 100 5GAL ; 100 SQ MM/S VISCOSITY AT 40 DEG C
Part # 601927225
BDI # 21510107
Features
Other Features:
High Performance
Container Type:
Pail
Typical Use:
Chain
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
ISO 9001/21469
Product Type:
Mineral Oil
FMO-350-AW 1GAL JUG;L0882-057
Description
L0882-057 FMO-350 AW 1GAL JUG ; NON RETURNABLE
Part # L0882-057
BDI # 18229126
Features
Other Features:
Zinc Free
Container Type:
Jug
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 20 | ISO 68
Product Type:
Mineral Oil
SFGO ULTRA 320 5GAL PAIL;L0986-060
Description
L0986-060 SFGO ULTRA 320 5GAL PAIL ; LIQUID WATER WHITE
Part # L0986-060
BDI # 18228974
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Pail
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 140 Gear | ISO 320
Product Type:
Polyalphaolefin
FMO-150-AW 55GAL DRUM;L0879-062
Description
L0879-062 FMO-150 AW 55GAL DRUM ; LIQUID COLORLESS
Part # L0879-062
BDI # 18228154
Features
Other Features:
Zinc Free
Container Type:
Drum
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 10W | ISO 32
Product Type:
Mineral Oil
SFGO ULTRA-220 1GAL JUG;L0985-057
Description
L0985-057 SFGO ULTRA 220 1GAL JUG ; NON RETURNABLE
Part # L0985-057
BDI # 18228964
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Jug
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 90 Gear | ISO 220
Product Type:
Polyalphaolefin