52475 / 5.25X6.25X0.25 HM4 R
Description
CRSEAL 52475 / 5.25X6.25X0.25 HM4 R ; SGL LIP SEAL
Part # 52475
BDI # 1253553
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
Global Part Number GPN:
186479
52489 / 5.25X6.5X0.5 CRWH1 V
Description
CRSEAL 52489 / 5.25X6.5X0.5 CRWH1 V ; SGL LIP SEAL
Part # 52489
BDI # 1253559
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186482
52492 / 5.25X6.375X0.5 CRWHA1 R
Description
CRSEAL 52492 / 5.25X6.375X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 52492
BDI # 1253561
Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
605028
52649 / 5.25X6.75X0.5 CRWH1 V
Description
CRSEAL 52649 / 5.25X6.75X0.5 CRWH1 V ; SGL LIP SEAL
Part # 52649
BDI # 1253633
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186489
135X170X12 HMSA10 RG
Description
CRSEAL 135X170X12 HMSA10 RG DBL LIP SEAL ; 5.315MM SHAFT DIA 170MM HOUSING BORE
Part # 135X170X12 HMSA10 RG
BDI # 1258114
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.315
Shaft Diameter - Millimeter:
135
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606349