2MM9103WICRDUL

COMPARE

2MM9103WICRDUL

Description
2MM9103WICRDUL PRECISION BALL BEARING ; DUPLEX 17MM BORE 35MM OD EA=ONE PAIR

TIMKEN

Part # 2MM9103WI DUL

BDI # 1333927

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 357.48 / each QTY
7003CTRDUMP4Y

COMPARE

7003CTRDUMP4Y

Description
7003CTRDUMP4Y PRECISION AC BALL BEARING ; 17MM BOREX35MM ODX10MM W 1-ROW

NSK

Part # 7003CTRDUMP4Y

BDI # 22997979

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 388.44 / pair QTY
7003CDB/GNP5

COMPARE

7003CDB/GNP5

Description
7003CDB/GNP5 ANGULAR CONT BALL BRG ; 17MMX35MMX20MM

NTN

Part # 7003CDB/GNP5

BDI # 1210115

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact
Cage Material: Nylon
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 300.39 / each QTY